Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra GrateGuard™
SDP

Catalog No. 19120125
Change view
Click to view available options
Dimensions (L x W x H):
24 x 18 x 4 in.
32 x 30 x 4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
19-120-125 24 x 18 x 4 in.
19-120-127 32 x 30 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-120-125 Supplier Youngstown Barrel & Drum Supplier No. 9272SED UT

A quick and easy way to protect catch basins

  • Prevents sediment, silt and other debris from entering basins and sewers
  • Covers the flat grate and allows run-off to flow through, while blocking sediment and siltl
  • Constructed from durable polypropylene

Compliance

Support compliance with NPDES, 40CFR122.26 (1999) when used as Best Management Practice in Storm Water Pollution Prevention Plans

Specifications

Certifications/Compliance NPDES, 40 CFR 122.26 (1999)
Material Polypropylene
Type Sediment Ultra-Grate Guard
For Use With (Application) Capture sediment, silt, debris and other runoff from entering catch basin
For Use With (Equipment) Flat grate catch basin
Dimensions (L x W x H) 24 x 18 x 4 in.
Length (English) 24 in.
Length (Metric) 60.96 cm
Width (English) 18 in.
Width (Metric) 45.72 cm
Height (English) 4 in.
Height (Metric) 10.16 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.