Learn More
Youngstown Barrel & Drum Ultra GrateGuard™

Description
- Prevents sediment, silt and other debris from entering basins and sewers
- Covers the flat grate and allows run-off to flow through, while blocking sediment and siltl
- Constructed from durable polypropylene
Compliance
Support compliance with NPDES, 40CFR122.26 (1999) when used as Best Management Practice in Storm Water Pollution Prevention Plans
Specifications
Specifications
| Certifications/Compliance | NPDES, 40 CFR 122.26 (1999) |
| Material | Polypropylene |
| Type | Sediment Ultra-Grate Guard |
| For Use With (Application) | Capture sediment, silt, debris and other runoff from entering catch basin |
| For Use With (Equipment) | Flat grate catch basin |
| Dimensions (L x W x H) | 32 x 30 x 4 in. |
| Length (English) | 32 in. |
| Length (Metric) | 81.3 cm |
| Width (English) | 30 in. |
| Width (Metric) | 76.2 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.