Learn More
Youngstown Barrel & Drum Ultra-Gravel Bags™

Description
- Rugged material and construction can, in most instances, withstand being driven-over, a typical problem with lesser bags
- High UV rating allows multi-year life in sun and elements
Specifications
Specifications
| Color | Orange |
| Weight (English) | 60 lb. |
| For Use With (Application) | Drain protection and erosion control |
| Type | Ultra Gravel Bag |
| Packaging Quantity | 250 Bags/Box |
| Material | Polymer |
| Weight (Metric) | 27.21 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.