Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Gutter Guard Plus
SDP

Catalog No. 19171108
Change view
Click to view available options
Weight (English):
10 lb.
16 lb.
Length (English):
6 ft.
12 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Length (English)
19-171-108 10 lb. 6 ft.
19-171-111 16 lb. 12 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-171-108 Supplier Youngstown Barrel & Drum Supplier No. 9151 UT

For curb inlets with high-flow volumes. Its unique, multi-dimensional outer filter combined with a rigid inner frame and support counterweight prevents debris and silt from clogging inlets, while keeping the unit upright and secure.

Ultra-Gutter Guard Plus. For curb inlets with high-flow volumes. Its unique, multi-dimensional outer filter combined with a rigid inner frame and support counterweight prevents debris and silt from clogging inlets, while keeping the unit upright and secure. Modular, 3-foot, inner frames allow for compact transport and storage. Counterweight inserts into inlet to keep unit upright and secure (7 lb. weight available) 1 required for this size. Tie-back straps on either end of the unit can be used with sod pin or stake for additional anchoring. Can be easily cleaned and reused. Helps comply with NPDES, 40 CFR 122.26 (1999). Sizing note: When ordering allow 12" overlap on each side of curb inlet. 6' L x 6" H

Specifications

Certifications/Compliance NPDES, 40 CFR 122.26
Color Yellow/Black
Material Polypropylene
Type Curb inlet
For Use With (Application) Designed for curb inlets with high-flow volumes
Model PLUS
Packaging Quantity 1 Ea.
Shape Rectangular
Length (English) 6 ft.
Length (Metric) 1.82 m
Width (English) 6 in.
Width (Metric) 15.24 cm
Height (English) 6 in.
Height (Metric) 15.24 cm
Weight (English) 10 lb.
Weight (Metric) 4.54 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.