Learn More
Youngstown Barrel & Drum Ultra-Gutter Guard Plus

Description
Specifications
Specifications
| Certifications/Compliance | NPDES, 40 CFR 122.26 |
| Color | Yellow/Black |
| Material | Polypropylene |
| Type | Curb inlet |
| For Use With (Application) | Designed for curb inlets with high-flow volumes |
| Model | PLUS |
| Packaging Quantity | 1 Ea. |
| Shape | Rectangular |
| Length (English) | 12 ft. |
| Length (Metric) | 63.66 m |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.