Learn More
Youngstown Barrel & Drum Ultra-Hard Top P1 Plus™

Description
“Roll-top“ cover allows quick access to drum pumps and funnels.
- Tall head space (25.75 in. [65.4cm]) allows use with drum pumps and funnels
- Constructed of 100% polyethylene
- Can be moved by forklift under the “shoulder“ area or wheeled with dolly (not included)
- Dimensions: 36 × 36 × 66 in. ( 91.4 x 91.4 x 167cm)
Order Info
Unit load capacity: 800 lb. (363kg). Containment capacity: 64 gal. (242.3L). Weight: top, 36 lb. (16.3kg); bottom, 26 lb. (12kg).
Compliance
Meets EPA Containment Storage Regulation 40CFR264.175. Helps meet Stormwater Management Regulations NPDES 40CFR122.26 (1999).
Specifications
Specifications
| Certifications/Compliance | EPA, 40 CFR 264.175, NPDES 40 CFR 122.26 |
| Color | Black |
| Material | Polyethylene |
| Type | Drum Loading Ramp |
| For Use With (Application) | Easier access to loading onto spill pallets and minimize any possible accidents when loading onto spill pallet |
| For Use With (Equipment) | Ultra spill pallet P1 plus, ultra spill pallet P4, Ultra spill pallet P4 fluorinated and ultra spill pallet P4 fluorinated |
| Includes | 21 in. plate |
| Load Bearing Capacity (English) | 700 lb. |
| Load Bearing Capacity (Metric) | 318 kg |
| Dimensions (L x W x H) | 68.5 x 28.5 x 12 in. (174 x 72.4 x 30.5 cm) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.