Learn More
Youngstown Barrel & Drum Ultra-Hard Top P1 Plus™

Description
“Roll-top“ cover allows quick access to drum pumps and funnels.
- Tall head space (25.75 in. [65.4cm]) allows use with drum pumps and funnels
- Constructed of 100% polyethylene
- Can be moved by forklift under the “shoulder“ area or wheeled with dolly (not included)
- Dimensions: 36 × 36 × 66 in. ( 91.4 x 91.4 x 167cm)
Order Info
Unit load capacity: 800 lb. (363kg). Containment capacity: 64 gal. (242.3L). Weight: top, 36 lb. (16.3kg); bottom, 26 lb. (12kg).
Compliance
Meets EPA Containment Storage Regulation 40CFR264.175. Helps meet Stormwater Management Regulations NPDES 40CFR122.26 (1999).
Specifications
Specifications
| Certifications/Compliance | SPCC, EPA, 40 CFR 264.175, NPDES, 40 CFR 122.26 |
| Material | Polyethylene |
| Type | Roll Top Cover Slide |
| For Use With (Application) | Provides safe and secure outdoor storage |
| For Use With (Equipment) | Up to 4 x 55 gal. drums |
| Includes | Roll top cover, 27.5 in. space tall head |
| Load Bearing Capacity (English) | 800 lb. |
| Load Bearing Capacity (Metric) | 363 kg |
| Dimensions (L x W x H) | 36 x 36 x 66 in. |
| Length (English) | 36 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.