Learn More
Youngstown Barrel & Drum Ultra-Inlet Guard Plus™

Description
- Quick and easy installation using built-in magnets — no more lifting of heavy catch basin grates
- Low profile design can be driven over and is unobtrusive to traffic and personnel
- Built-in overflow port to help prevent flooding and/or ponding during heavy rainfall
- Geotextile material helps remove oil and other hydrocarbons from stormwater flow
Compliance
NPDES, 40 CFR 122.26 (1999) and TMDL requirements
Specifications
Specifications
| Certifications/Compliance | NPDES, 40 CFR 122.26, TMDL |
| Color | Gray |
| Material | Polyester |
| Type | Sediment Ultra-Inlet Guard Plus |
| For Use With (Application) | Keeps dirt, sand, sediment, trash and debris out of drains |
| Includes | Built-in overflow port |
| Dimensions (L x W x H) | 36 x 24 x 2 in. (91.44 x 61 x 5.08 cm) |
| Length (English) | 36 in. |
| Length (Metric) | 91.44 cm |
| Width (English) | 24 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.