Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Inlet Guard Plus™
SDP

Catalog No. 19171334
Change view
Click to view available options
Height (English):
2 in.
8 in.
Length (English):
24 in.
36 in.
48 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Length (English)
19-171-334 2 in. 48 in.
19-171-332 2 in. 24 in.
19-171-333 2 in. 36 in.
19-171-335 8 in. 24 in.
19-171-336 8 in. 36 in.
19-171-337 8 in. 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-171-334 Supplier Youngstown Barrel & Drum Supplier No. 9162 UT

Keeps dirt, sand, sediment, trash and debris out of drains

  • Quick and easy installation using built-in magnets — no more lifting of heavy catch basin grates
  • Low profile design can be driven over and is unobtrusive to traffic and personnel
  • Built-in overflow port to help prevent flooding and/or ponding during heavy rainfall
  • Geotextile material helps remove oil and other hydrocarbons from stormwater flow

Compliance

NPDES, 40 CFR 122.26 (1999) and TMDL requirements

Specifications

Certifications/Compliance NPDES, 40 CFR 122.26, TMDL
Color Gray
Material Polyester
Type Sediment Ultra-Inlet Guard Plus
For Use With (Application) Keeps dirt, sand, sediment, trash and debris out of drains
Includes Built-in overflow port
Dimensions (L x W x H) 48 x 24 x 2 in. (121.92 x 61 x 5.08 cm)
Length (English) 48 in.
Length (Metric) 121.92 cm
Width (English) 24 in.
Width (Metric) 61 cm
Height (English) 2 in.
Height (Metric) 5.08 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.