Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Inlet Guards™
SDP

Catalog No. 19171327
Change view
Click to view available options
Weight (English):
3 lb.
4 lb.
Length (English):
24 in.
36 in.
48 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Length (English)
19-171-327 3 lb. 24 in.
19-171-328 4 lb. 36 in.
19-171-329 4 lb. 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-171-327 Supplier Youngstown Barrel & Drum Supplier No. 9173 UT

Protect drains and inlets without lifting any grates

Keeps dirt, sand, sediment, trash and debris out of drains.

  • Quick and easy installation using built-in magnets — no more lifting of heavy catch basin grates
  • Low-profile design can be driven over and is unobtrusive to traffic and personnel
  • Geotextile material helps remove oil and other hydrocarbons from stormwater flow

Compliance

Curb styles comply w/NPDES, 40 CFR 122.26, TMDL

Specifications

Certifications/Compliance NPDES, 40 CFR 122.26, TMDL
Color Black
Material Polyester
Type Sediment Ultra-Inlet Guard
For Use With (Application) Keeps dirt, sand, sediment, trash and debris out of drains
Model Curb style
Dimensions (L x W) 24 x 24 in. (60.96 x 61 cm)
Length (English) 24 in.
Length (Metric) 60.96 cm
Width (English) 24 in.
Width (Metric) 61 cm
Weight (English) 3 lb.
Weight (Metric) 1.36 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.