Learn More
Youngstown Barrel & Drum Ultra-Inlet Guards™

Description
Keeps dirt, sand, sediment, trash and debris out of drains.
- Quick and easy installation using built-in magnets — no more lifting of heavy catch basin grates
- Low-profile design can be driven over and is unobtrusive to traffic and personnel
- Geotextile material helps remove oil and other hydrocarbons from stormwater flow
Compliance
Curb styles comply w/NPDES, 40 CFR 122.26, TMDL
Specifications
Specifications
| Certifications/Compliance | NPDES, 40 CFR 122.26, TMDL |
| Color | Black |
| Material | Polyester |
| Type | Sediment Ultra-Inlet Guard |
| For Use With (Application) | Keeps dirt, sand, sediment, trash and debris out of drains |
| Model | Curb style |
| Dimensions (L x W) | 36 x 24 in. (91.44 x 61 cm) |
| Length (English) | 36 in. |
| Length (Metric) | 91.44 cm |
| Width (English) | 24 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.