Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Oil Blanket, Surf Model
SDP

Catalog No. 19339110
Change view
Click to view available options
Type:
Ultra Oil Blanket
Ultra Oil Blanket with Microbes
Includes:
25 ft. tethers, (2) 36 in. wooden stake anchors
No tethers or anchors
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Includes
19-339-110 Ultra Oil Blanket 25 ft. tethers, (2) 36 in. wooden stake anchors
19-339-111 Ultra Oil Blanket No tethers or anchors
19-339-112 Ultra Oil Blanket with Microbes 25 ft. tethers, (2) 36 in. wooden stake anchors
19-339-113 Ultra Oil Blanket with Microbes No tethers or anchors
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-339-110 Supplier Youngstown Barrel & Drum Supplier No. 5206 UT

Quickly removes oil and other hydrocarbons and protects beaches and shorelines from spills.

Ultra-Oil Blankets. Large, 10’-long x 5’-wide section of Ultra-X-Tex quickly removes oil and other hydrocarbons and protects beaches and shorelines from spills. Blanket will "tumble" in the surf and remove oil from water as it passes by and thru the filtering fabric. Includes two 25' Tethers and two wooden stakes.

Specifications

Color Black
Capacity (English) 16 gal.
Capacity (Metric) 61 L
Material Ultra-X-Tex
Type Ultra Oil Blanket
For Use With (Application) Hydrocarbons, emulsified oils
Includes 25 ft. tethers, (2) 36 in. wooden stake anchors
Model X-Tex
Packaging Quantity 1 Ea.
Dimensions (L x W) 5 x 10 ft. (152.4 x 304.8 cm)
Length (English) 5 ft.
Length (Metric) 152.4 cm
Width (English) 10 in.
Width (Metric) 304.8 cm
Weight (English) 12 lb.
Weight (Metric) 5.44 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.