Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Oil Filter Boom, Skirted Model™
SDP

Catalog No. 19171364
Change view
Click to view available options
Type:
Extension Skirt
Ultra Oil Filter Boom
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
19-171-364 Ultra Oil Filter Boom
19-171-365 Extension Skirt
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-171-364 Supplier Youngstown Barrel & Drum Supplier No. 5240 UT

Stops oil spills at the surface and below

  • Made with X-Tex material
  • Multiple booms can be connected for long, continuous runs
  • Easy deployment and retrieval

Specifications

Color Gray
Capacity (English) 21 gal.
Capacity (Metric) 79.49 L
Material X-Tex
Type Ultra Oil Filter Boom
For Use With (Application) To stop oil spills at the surface and below
Length (English) 13 ft.
Length (Metric) 3.96 m
Weight (English) 20 lb.
Weight (Metric) 9.07 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.