Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Oil Stain Remover™
SDP

Catalog No. 18938451
Change view
Click to view available options
Capacity (Metric):
0.47 L
0.94 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
18-938-451 0.47 L
18-938-452 0.94 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-938-451 Supplier Youngstown Barrel & Drum Supplier No. 5236 UT

Environmentally friendly - biodegradable and phosphate free

  • For embedded oils stain in concrete, asphalt, brick
  • Use after primary spill cleanup done
  • Citrus-based
  • Treats approximate area of 1.5 to 3 ft.2

Specifications

Capacity (English) 16 oz.
Capacity (Metric) 0.47 L
Type Stain Remover
For Use With (Application) Embedded oils stain in concrete, asphalt, brick
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.