Learn More
Youngstown Barrel & Drum Ultra-Oil Stain Remover™

Description
- For embedded oils stain in concrete, asphalt, brick
- Use after primary spill cleanup done
- Citrus-based
- Treats approximate area of 1.5 to 3 ft.2
Specifications
Specifications
| Capacity (English) | 32 oz. |
| Capacity (Metric) | 0.94 L |
| Type | Stain Remover |
| For Use With (Application) | Embedded oils stain in concrete, asphalt, brick |
| Packaging Quantity | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.