Learn More
Youngstown Barrel & Drum Ultra-Post Protectors™

Description
- One-piece, lightweight design makes installation quick and easy
- Fits posts up to 132cm (52 in.) tall
- UV inhibitor in resin resists degrading effects of sunlight
- All polyethylene construction
Specifications
Specifications
| Color | Yellow |
| Weight (Metric) | 5 kg |
| Weight (English) | 11 lb. |
| Height (English) | 52 in. |
| Height (Metric) | 132 cm |
| Material | Polyethylene |
| For Use With (Equipment) | For 4 in. dia. posts |
| Type | Ultra Post Protector |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.