Learn More
Youngstown Barrel & Drum Ultra-Recycled Overpack 95

Description
Specifications
Specifications
| Certifications/Compliance | UN, 1H2/Y345/S/11/USA/M5904, 49 CFR 173.3 |
| Color | Black |
| Capacity (English) | 95 gal. |
| Capacity (Metric) | 360 L |
| Material | Recycled Materials |
| Type | Salvage/Overpack drum |
| For Use With (Application) | Overpacking of damaged or leaking packages |
| Includes | Screw top lid |
| Model | Overpack |
| Packaging Quantity | 1 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.