Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Roof Drip Diverter™
SDP

Catalog No. 19339022
Change view
Click to view available options
Dimensions (L x W):
10 x 10 ft. (3.05 x 3.05 m)
12 x 12 ft. (3.66 x 3.66 m)
15 x 15 ft. (4.57 x 4.57 m)
20 x 20 ft. (6.10 x 6.10 m)
5 x 5 ft. (1.52 x 1.52 m)
7 x 7 ft. (2.13 x 2.13 m)
Weight (English):
4 lb.
6 lb.
10 lb.
15 lb.
22 lb.
36 lb.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Weight (English)
19-339-022 10 x 10 ft. (3.05 x 3.05 m) 10 lb.
19-339-020 5 x 5 ft. (1.52 x 1.52 m) 4 lb.
19-339-021 7 x 7 ft. (2.13 x 2.13 m) 6 lb.
19-339-023 12 x 12 ft. (3.66 x 3.66 m) 15 lb.
19-339-024 15 x 15 ft. (4.57 x 4.57 m) 22 lb.
19-339-025 20 x 20 ft. (6.10 x 6.10 m) 36 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-339-022 Supplier Youngstown Barrel & Drum Supplier No. 1787 UT

Catches roof leaks and channels them to hose hook-up

  • Vinyl-coated fabric
  • Standard hose hook-up
  • Hose can be directed to proper drainage point
  • Lightweight material is also flame retardant
  • Heavy-duty grommets in each corner make installation quick and easy

Specifications

Coating Vinyl
Material Fabric
Type Ultra-Roof Drip Diverter
For Use With (Application) Catches roof leaks and channels them to standard hose hook-up and divert them to away from offices and equipment
Includes Heavy-duty grommets in each corner
Packaging Quantity 1 Ea.
Dimensions (L x W) 10 x 10 ft. (3.05 x 3.05 m)
Length (English) 10 ft.
Length (Metric) 3.05 m
Width (English) 10 ft.
Width (Metric) 3.05 m
Weight (English) 10 lb.
Weight (Metric) 4.53 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.