Learn More
Youngstown Barrel & Drum Ultra-Sidewinder™ Cable Protection System: 1 Ft. Extension System

Description
One-foot extension. An innovative new solution for protecting cables run across a floor. The new design articulates left and right, allowing the system to turn corners and adapt to the layout of the room, while maintaining full protection for the cables and trip protection for pedestrians. Cables can be left in the system for the ultimate in portability, or left in place indefinitely.
Available in medium and large sizes in black or black-and-yellow
Specifications
Specifications
| Product Type | Ultra-Sidewinder Cable Protection System |
| Size | Large |
| Color | Black |
| Height (English) | 1.5 in. |
| Height (Metric) | 38 mm |
| Style | 1-Foot Extension System |
| Weight (English) | 13.5 lb. |
| Weight (Metric) | 6 kg |
| Width (English) | 3 in. |
| Width (Metric) | 76 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.