Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Youngstown Barrel & Drum Ultra-Sidewinder™ Cable Protection System: 3 Ft.
    
    
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Color:
                            
                        
                        
                            
                                Black
                            
                        
                            
                                Black/Yellow
                            
                        
                    
                            
                                Size:
                            
                        
                        
                            
                                Medium
                            
                        
                            
                                Large
                            
                        
                    Description
An innovative new solution for protecting cables run across a floor. The new design articulates left and right, allowing the system to turn corners and adapt to the layout of the room, while maintaining full protection for the cables and trip protection for pedestrians. Cables can be left in the system for the ultimate in portability, or left in place indefinitely.
- Articulating pieces offer flexibility to design curves, corners and s-curves while maintaining completely flat profile
 - Modular design enables reconfigure, repair, and replace targeted segments, even while the cable remains connected.
 - Simple snap in assembly without cutting or using tools
 - Fully customizable length
 - Black and yellow color provides additional safety tape type visual warning
 - Also available in all black
 - Load Capacity: 260 lbs./ in.2 (18.3 kg./cm2)
 - Load Capacity per axle: 13,500 lbs. (6,123 kg)
 - Available in medium and large sizes
 - One-foot extensions available separately
 
Specifications
Specifications
| Product Type | Ultra-Sidewinder Cable Protection System | 
| Size | Medium | 
| Color | Black/Yellow | 
| Height (English) | 0.75 in. | 
| Height (Metric) | 19 mm | 
| Style | 3-Foot System | 
| Weight (English) | 6 lb. | 
| Weight (Metric) | 2.7 kg | 
| Width (English) | 9-3/4 in. | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction