Learn More
Youngstown Barrel & Drum Ultra-Sidewinder™ Cable Protection System: 3 Ft.

Description
An innovative new solution for protecting cables run across a floor. The new design articulates left and right, allowing the system to turn corners and adapt to the layout of the room, while maintaining full protection for the cables and trip protection for pedestrians. Cables can be left in the system for the ultimate in portability, or left in place indefinitely.
- Articulating pieces offer flexibility to design curves, corners and s-curves while maintaining completely flat profile
- Modular design enables reconfigure, repair, and replace targeted segments, even while the cable remains connected.
- Simple snap in assembly without cutting or using tools
- Fully customizable length
- Black and yellow color provides additional safety tape type visual warning
- Also available in all black
- Load Capacity: 260 lbs./ in.2 (18.3 kg./cm2)
- Load Capacity per axle: 13,500 lbs. (6,123 kg)
- Available in medium and large sizes
- One-foot extensions available separately
Specifications
Specifications
| Product Type | Ultra-Sidewinder Cable Protection System |
| Size | Large |
| Color | Black/Yellow |
| Dimensions (L x W x H) | 34 x 13-5/8 x 2-1/8 in. |
| Height (English) | 1.5 in. |
| Height (Metric) | 38 mm |
| Style | 3-Foot System |
| Weight (English) | 13.5 lb. |
| Weight (Metric) | 6 kg |
| Width (English) | 13-5/8 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.