Learn More
Youngstown Barrel & Drum Ultra-Spill Deck 1-Drum Bladder System; Flexable Model

Description
Specifications
Specifications
| Certifications/Compliance | EPA |
| Color | Yellow |
| Capacity (English) | 66 gal. |
| Capacity (Metric) | 249.84 L |
| Material | Polyethylene |
| Type | Bladder Attachment |
| For Use With (Application) | Connects to the Ultra-spill Deck in seconds without any tools |
| Includes | Bladder, bulkhead fitting |
| Model | Bladder System |
| Packaging Quantity | 1 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.