Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Spill Deck; Fluorinated Model
SDP

Catalog No. 191304973
Change view
Click to view available options
Dimensions (L x W x H):
25.9 x 25.9 x 5.75 in.
52 x 25.9 x 5.75 in.
52 x 52 x 5.75 in.
Holds:
1 Drum
2 Drums
4 Drums
Load Bearing Capacity (English):
1,500 lb.
3000 lb.
6000 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Holds Load Bearing Capacity (English)
19-130-4973 52 x 52 x 5.75 in. 4 Drums 6000 lb.
19-130-4971 25.9 x 25.9 x 5.75 in. 1 Drum 1,500 lb.
19-130-4972 52 x 25.9 x 5.75 in. 2 Drums 3000 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-130-4973 Supplier Youngstown Barrel & Drum Supplier No. 1325 UT/PRC

This secondary containment is flourinated for use with aggressive chemicals.

Ultra-Spill Deck; Fluorinated Model. 4-Drum design. This secondary containment is flourinated for use with aggressive chemicals. Removable grating allows quick and easy access for draining or cleaning. Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations.

Specifications

Certifications/Compliance Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations.
Color Light Blue
Capacity (English) 44 gal.
Capacity (Metric) 166.5 L
Material Polyethylene
Type P4 Fluorinated Ultra-Spill Deck
For Use With (Application) secondary containment of more aggressive chemicals
Holds 4 Drums
Includes Grate
Load Bearing Capacity (English) 6000 lb.
Load Bearing Capacity (Metric) 2721.5 kg
Model P4
Packaging Quantity 1 Ea.
Shape Square
Dimensions (L x W x H) 52 x 52 x 5.75 in.
Length (English) 52 in.
Length (Metric) 132.08 cm
Width (English) 52 in.
Width (Metric) 132.08 cm
Height (English) 5.75 in.
Height (Metric) 14.6 cm
Weight (English) 62 lb.
Weight (Metric) 28.12 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.