Learn More
Youngstown Barrel & Drum Ultra-Spill King™ Four-Drum Pallet

Description
- Rugged polyethylene construction features a 6500 lb. static load capacity
- Removable deck with four-way forklift access
- 85-gal. containment sump (without drain)
- Safely double-stack drums to optimize valuable floor space
Only 55-gal. steel drums with equal height are permitted on the lower level; polyethylene drums may be placed on the upper level only.
Compliance
Meet EPA and Uniform Fire Code Spill Containment regulations
Specifications
Specifications
| Certifications/Compliance | SPCC, EPA, 40 CFR 264.175, UFC |
| Capacity (English) | 85 gal. |
| Capacity (Metric) | 321.76 L |
| Material | Polyethylene |
| Type | P4 Ultra-Spill King™ |
| For Use With (Application) | Unique design combines material handling capabilities with spill control |
| Holds | 4 Drums |
| Includes | Drum pallet |
| Load Bearing Capacity (English) | 6500 lb. |
| Load Bearing Capacity (Metric) | 2 948.3 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.