Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Spill King™ Four-Drum Pallet
SDP

Catalog No. 191304784
Change view
Click to view available options
Includes:
Drum pallet
Drum pallet, drain
Flat deck
Flat deck, drain
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-130-4784 Flat deck
19-820-912 Drum pallet, drain
19-120-041 Drum pallet
19-130-4785 Flat deck, drain
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-130-4784 Supplier Youngstown Barrel & Drum Supplier No. 0800 UT

Combines a variety of material handling capabilities with spill control

  • Rugged polyethylene construction features a 6500 lb. static load capacity
  • Removable deck with four-way forklift access
  • 85-gal. containment sump (without drain)
  • Safely double-stack drums to optimize valuable floor space

Only 55-gal. steel drums with equal height are permitted on the lower level; polyethylene drums may be placed on the upper level only.

Compliance

Meet EPA and Uniform Fire Code Spill Containment regulations

Specifications

Certifications/Compliance SPCC, EPA, 40 CFR 264.175, UFC
Capacity (English) 85 gal.
Capacity (Metric) 321.76 L
Material Polyethylene
Type P4 Ultra-Spill King™
For Use With (Application) Unique design combines material handling capabilities with spill control
Includes Flat deck
Model P4
Dimensions (L x W x H) 51 x 51 x 17.5 in. (129.5 x 129.5 x 44.45 cm)
Length (English) 51 in.
Length (Metric) 129.5 cm
Width (English) 51 in.
Width (Metric) 129.5 cm
Height (English) 17.5 in.
Height (Metric) 44.45 cm
Weight (English) 242.5 lb.
Weight (Metric) 110 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.