Learn More
Youngstown Barrel & Drum Ultra-Spill Pallet; Accessories: Pullover Cover

Description
Specifications
Specifications
| Certifications/Compliance | SPCC, EPA |
| Color | Yellow |
| Material | Polyester |
| Type | Pull Over Cover |
| For Use With (Application) | Protects drums and pallets from weather elements |
| For Use With (Equipment) | 4-drum spill containment pallet with drums |
| Model | Use with 1000 UT, 1001 UT, 1112 UT & 1113 UT |
| Packaging Quantity | 1 Ea. |
| Resistant | Mildew, Flame (Ul-94, V-0, NFPA-701 TM 1) |
| Weight (English) | 7 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.