Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Spill Pallets™
SDP

Catalog No. 191304778
Change view
Click to view available options
Color:
Black
Yellow
Type:
P2 Economy Spill Pallet
P2 Spill Pallet
P4 Spill Pallet
P4-3000 Economy Spill Pallet
Load Bearing Capacity (English):
1500 lb.
3000 lb.
6000 lb.
Includes:
Drain
No drain
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Type Load Bearing Capacity (English) Includes
19-130-4778 Yellow P4 Spill Pallet 6000 lb. Drain
19-820-921 Black P4-3000 Economy Spill Pallet 3000 lb. No drain
19-820-922 Black P4-3000 Economy Spill Pallet 3000 lb. Drain
19-130-4777 Yellow P4 Spill Pallet 6000 lb. No drain
19-130-5023 Black P2 Economy Spill Pallet 1500 lb. No drain
19-130-5025 Yellow P2 Spill Pallet 3000 lb. No drain
19-130-5026 Yellow P2 Spill Pallet 3000 lb. Drain
19-130-5024 Black P2 Economy Spill Pallet 1500 lb. Drain
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-130-4778 Supplier Youngstown Barrel & Drum Supplier No. 1001 UT

Built for heavy loads and convenient handling

  • Combine high-strength and low-profile features
  • Highest load capacity Available 6000 lb. for four-Drum model, 3000 lb. for two-Drum model
  • Safety yellow sidewalls are translucent, offering convenient visual leak detection
  • Polyethylene construction compatible with broad range of containment for chemicals, including acids and corrosives

Compliance

Meet EPA and uniform fire code containment pallet regulations with Ultratech International pallets.

Specifications

Certifications/Compliance SPCC, EPA
Color Yellow
Capacity (English) 66 gal.
Capacity (Metric) 249.8 L
Material Polyethylene
Type P4 Spill Pallet
For Use With (Application) Compatible with a broad range of chemicals, including acids and corrosives
Includes Drain
Load Bearing Capacity (English) 6000 lb.
Load Bearing Capacity (Metric) 2722 kg
Model P4
Weight (English) 90 lb.
Weight (Metric) 41 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.