Learn More
Youngstown Barrel & Drum Ultra-Spill Pallets™

Description
- Combine high-strength and low-profile features
- Highest load capacity Available 6000 lb. for four-Drum model, 3000 lb. for two-Drum model
- Safety yellow sidewalls are translucent, offering convenient visual leak detection
- Polyethylene construction compatible with broad range of containment for chemicals, including acids and corrosives
Compliance
Meet EPA and uniform fire code containment pallet regulations with Ultratech International pallets.
Specifications
Specifications
| Certifications/Compliance | SPCC, EPA |
| Color | Black |
| Capacity (English) | 66 gal. |
| Capacity (Metric) | 249.8 L |
| Material | Polyethylene |
| Type | P2 Economy Spill Pallet |
| For Use With (Application) | Grates are removable for easy cleaning of containment sump |
| Holds | 2 Drums |
| Includes | No drain |
| Load Bearing Capacity (English) | 1500 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.