Learn More
Youngstown Barrel & Drum Ultra-Spill Pallets™

Description
- Combine high-strength and low-profile features
- Highest load capacity Available 6000 lb. for four-Drum model, 3000 lb. for two-Drum model
- Safety yellow sidewalls are translucent, offering convenient visual leak detection
- Polyethylene construction compatible with broad range of containment for chemicals, including acids and corrosives
Compliance
Meet EPA and uniform fire code containment pallet regulations with Ultratech International pallets.
Specifications
Specifications
| Certifications/Compliance | SPCC, EPA |
| Color | Yellow |
| Capacity (English) | 66 gal. |
| Capacity (Metric) | 249.8 L |
| Material | Polyethylene |
| Type | P2 Spill Pallet |
| Holds | 2 Drums |
| Includes | No drain |
| Load Bearing Capacity (English) | 3000 lb. |
| Load Bearing Capacity (Metric) | 1361 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.