Learn More
Youngstown Barrel & Drum Ultra-Spill Trays™

Description
- Countertop spill collection trays safely store bottles, beakers and other labware
- Make decanting of small quantity liquids safer, cleaner and more manageable
- Feature built-in pouring spout to conveniently remove spills
- Capacity: 1.8 gal. (6.8L) for 1060 UT and 2.9 gal. (11L) for 1061 UT
Order Info
Height: 4 in. (10.2cm).
Specifications
Specifications
| Certifications/Compliance | 40 CFR 264.175, SPCC |
| Color | White |
| Capacity (English) | 1.8 gal. |
| Capacity (Metric) | 6.8 L |
| Material | Polyethylene |
| Type | Spill Tray |
| For Use With (Application) | Safely stores bottles, beakers and other labware for research, laboratory, medical and industrial facilities |
| Includes | Removable grate, pouring spout |
| Width (English) | 12 in. |
| Width (Metric) | 30.48 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.