Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Spill Deck™ Bladder Systems
SDP

Catalog No. 19058005
Change view
Click to view available options
Capacity (Metric):
291 L
333 L
Length (Metric):
65.7 cm
132.08 cm
Load Bearing Capacity (Metric):
680 kg
1360 kg
Weight (Metric):
12.3 kg
20 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Load Bearing Capacity (Metric) Weight (Metric)
19-058-005 291 L 65.7 cm 680 kg 12.3 kg
19-058-029 333 L 132.08 cm 1360 kg 20 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-058-005 Supplier Youngstown Barrel & Drum Supplier No. 1320 UT

Hidden containment bladder automatically unfurls to capture large spills or drum leaks

  • Large catastrophic leaks flow into the bladder through a bulkhead fitting
  • Protective “trap door” opens automatically, allowing bladder to unfurl
  • Rugged, double polyethylene bladder allows 66 gal. (250L) of containment
  • Overspills and small leaks are captured in the the sump of the SpillDeck
  • Low profile 5.75 in. (14.6cm) deck height allows drums to be “jockeyed” onto SpillDeck Systems without the use of drum handling equipment

SpillDeck Bladder Systems require adequate aisle space to allow the bladder to unfurl properly.

Order Info

Available in one, two, and four-drum modules.

Compliance

Meets SPCC, EPA Container Storage Regulation 40 CFR 264.175 and UFC Spill Containment Regulations.

Specifications

Capacity (English) Sump 11 gal.
Certifications/Compliance SPCC, EPA, 40 CFR 264.175, UFC
Color Yellow
Capacity (English) 77 gal.
Capacity (Metric) 291 L
Material Polyethylene
Type Ultra-Spill Deck P1 Bladder System
For Use With (Application) Used to capture large spills or drum leaks
For Use With (Equipment) 55 gal. drum
Includes Grate, rugged double polyethylene bladder
Load Bearing Capacity (English) 1500 lb.
Load Bearing Capacity (Metric) 680 kg
Dimensions (L x W x H) 25.9 x 30.5 x 5.75 in.
Length (English) 25.9 in.
Length (Metric) 65.7 cm
Width (English) 30.5 in.
Width (Metric) 77.47 cm
Height (English) 5.75 in.
Height (Metric) 14.6 cm
Weight (English) 27 lb.
Weight (Metric) 12.3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.