Learn More
Youngstown Barrel & Drum Ultra-Track Pans™

Description
Includes
- Center track pan: 2 bulkhead fittings, 4 gaskets and 2 grates
- Side track pan: 1 bulkhead fittings, 2 gaskets and 1 grates
Available in a range of lengths, Ultra-Track Pans may be used to collect small spills and leaks or to capture and channel off significant spills caused by defective equipment or a major overflow.
- Prevent costly cleanup and regulatory fines from railcar spills and chemical spills
- Railroad spill containment areas can be easily assembled to any length desired
- Rugged all-polyethylene construction withstands harsh chemicals and degrading effects of the sun
- Polyethylene gaskets keep spills from falling between the rails and pans
- Trucks and other vehicles can drive over track pans with grates in place
- Designed to function in temperatures ranging from -40°F to +140°F
- Optional track pan covers keep rainwater out of the pans, providing effective stormwater management
- Lightweight track pans can be easily installed without heavy lifting equipment, e.g., forklifts, cranes, or backhoes, etc.
- Pans, grates and covers are designed with slip resistant surfaces
- Estimated to perform 20–30 years; longer than fiberglass pans
9–Foot Railroad Spill Containment Systems:
- 2 center pans and 4 side pans, with or without covers
- 9 center pans and 18 side pans, with or without covers
- 14 center pans and 28 side pans, with or without covers
Compliance
Meets SPCC and EPA Stormwater Management Regulations; meets New York State Chemical Bulk Storage Regulation Section 599.17c – Secondary Containment for Transfer Stations
Specifications
Specifications
| Certifications/Compliance | 40 CFR 264.175, SPCC, EPA |
| Capacity (English) | 18 gal. |
| Capacity (Metric) | 68.13 L |
| Material | Polyethylene |
| Type | Ultra-Track Center Pan |
| For Use With (Application) | Provide spill containment at industrial rail sidings and locomotive maintenance facilities |
| For Use With (Equipment) | Railroad tanker cars |
| Includes | 1 bulkhead fitting, 12 oz. can, urethane Foam, 1 gasket, 1 grate |
| Packaging Quantity | 1 Ea. |
| Temperature Range (English) | -40° to 140°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.