Learn More
Youngstown Barrel & Drum Ultra-Twin IBC Hard Top Spill Pallet™

Description
- Unique, lockable, dual closure allows quick access to IBC tanks or drums
- Roll-top covers can be easily lifted for routine visual inspection
- Swing-out doors provide safety and convenience for loading / unloading
- Capacity: 535 gal. (2025L)
- Dimensions: 163.9 x 157.5 x 243.9cm (128 x 67 x 96 in.)
Order Info
WeightL 1067 lb. (484kg)
Compliance
Meet Stormwater, SPCC and EPA Spill Containment Regulations– 40 CFR 264.175, 40 CFR 122.26 and SPCC
Specifications
Specifications
| Certifications/Compliance | 40 CFR 264.175, SPCC, EPA |
| Color | Yellow |
| Capacity (English) | 535 gal. |
| Capacity (Metric) | 2025 L |
| Material | Polyethylene |
| Type | Ultra Twin IBC Hard Top Spill Pallet |
| For Use With (Application) | Used to store IBC tank safely |
| For Use With (Equipment) | 52 x 52 x 61 in. IBC tanks |
| Includes | Lockable dual closure, roll-top covers, swing-out doors |
| Load Bearing Capacity (English) | 8000 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.