Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Twin IBC Hard Top Spill Pallet™
SDP

Catalog No. 191304969
Change view
Click to view available options
Includes:
Drain, lockable dual closure, roll-top covers, swing-out doors
Lockable dual closure, roll-top covers, swing-out doors
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-130-4969 Drain, lockable dual closure, roll-top covers, swing-out doors
19-130-4968 Lockable dual closure, roll-top covers, swing-out doors
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-130-4969 Supplier Youngstown Barrel & Drum Supplier No. 1149 UT

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Store two IBC tanks outdoors in a safe, secure environment

  • Unique, lockable, dual closure allows quick access to IBC tanks or drums
  • Roll-top covers can be easily lifted for routine visual inspection
  • Swing-out doors provide safety and convenience for loading / unloading
  • Capacity: 535 gal. (2025L)
  • Dimensions: 163.9 x 157.5 x 243.9cm (128 x 67 x 96 in.)

Order Info

WeightL 1067 lb. (484kg)

Compliance

Meet Stormwater, SPCC and EPA Spill Containment Regulations– 40 CFR 264.175, 40 CFR 122.26 and SPCC

Specifications

Certifications/Compliance 40 CFR 264.175, SPCC, EPA
Color Yellow
Capacity (English) 535 gal.
Capacity (Metric) 2025 L
Material Polyethylene
Type Ultra Twin IBC Hard Top Spill Pallet
For Use With (Application) Used to store IBC tank safely
For Use With (Equipment) 52 x 52 x 61 in. IBC tanks
Includes Drain, lockable dual closure, roll-top covers, swing-out doors
Load Bearing Capacity (English) 8000 lb.
Load Bearing Capacity (Metric) 3628.7 kg
Dimensions (L x W x H) 128 x 67 x 96 in. (325.12 x 170.18 x 243.84 cm)
Length (English) 128 in.
Length (Metric) 325.12 cm
Width (English) 67 in.
Width (Metric) 170.18 cm
Height (English) 96 in.
Height (Metric) 243.84 cm
Weight (English) 1067 lb.
Weight (Metric) 484 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.