Learn More
Youngstown Barrel & Drum Ultra-Twin IBC Spill Pallet™

Description
- Utilizes patented UltraTech “cross of life” system to ensure polyethylene sidewalls don't buckle
- Use for intermediate bulk containers (IBCs), drums or other large vessels
- Polyethylene construction provides excellent chemical compatibility
- Comes with or without drains, with optional bucket shelf for either or both sides, to catch small leaks and spills
- Grates are easily removed for quick clean up
- One continuous sump holds 2025L (535 gal.)
- Uniformly Distributed Load (UDL) weight capacity of 3629kg (8000 lb.)
Bucket Shelf
- Containment capacity: 11.4L (3 gal.)
- Dimensions: 49.5 × 40.6 × 36.8cm (19.5 × 16 × 14.5 in.)
- Weight: 4.5kg (10 lbs.)
Compliance
Meets EPA Spill Containment and SPCC Regulations for two IBC tanks, 40 CFR 264.175 and SPCC
Specifications
Specifications
| Certifications/Compliance | SPCC, EPA |
| Capacity (English) | 535 gal. |
| Capacity (Metric) | 2025 L |
| Material | Polyethylene |
| Type | Ultra-Twin IBC Spill Pallet |
| For Use With (Equipment) | Intermediate bulk containers, drums, or other large vessels |
| Includes | Bucket Shelf, Pull Over Cover |
| Load Bearing Capacity (English) | 8000 lb. |
| Load Bearing Capacity (Metric) | 3629 kg |
| Weight (English) | 451 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.