Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Twin IBC Spill Pallet™
SDP

Catalog No. 191304981
Change view
Click to view available options
Includes:
1 left. side bucket shelf and a pull over cover
1 right side bucket shelf and a pull over cover
2 bucket shelves and a pull over cover
Bucket Shelf, Pull Over Cover
Drain, 1 left. side bucket shelf and a pull over cover
Drain, 1 right side bucket shelf and a pull over cover
Drain, 2 bucket shelves and a pull over cover
Drain, bucket shelf and a pull over cover
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-130-4981 1 right side bucket shelf and a pull over cover
19-130-4979 Bucket Shelf, Pull Over Cover
19-130-4980 Drain, bucket shelf and a pull over cover
19-130-4982 Drain, 1 right side bucket shelf and a pull over cover
19-130-4983 1 left. side bucket shelf and a pull over cover
19-130-4986 Drain, 2 bucket shelves and a pull over cover
19-130-4984 Drain, 1 left. side bucket shelf and a pull over cover
19-130-4985 2 bucket shelves and a pull over cover
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-130-4981 Supplier Youngstown Barrel & Drum Supplier No. 1141 UT

Save money by storing two IBC tanks side-by-side

  • Utilizes patented UltraTech “cross of life” system to ensure polyethylene sidewalls don't buckle
  • Use for intermediate bulk containers (IBCs), drums or other large vessels
  • Polyethylene construction provides excellent chemical compatibility
  • Comes with or without drains, with optional bucket shelf for either or both sides, to catch small leaks and spills

  • Grates are easily removed for quick clean up
  • One continuous sump holds 2025L (535 gal.)
  • Uniformly Distributed Load (UDL) weight capacity of 3629kg (8000 lb.)

Bucket Shelf

  • Containment capacity: 11.4L (3 gal.)
  • Dimensions: 49.5 × 40.6 × 36.8cm (19.5 × 16 × 14.5 in.)
  • Weight: 4.5kg (10 lbs.)

Compliance

Meets EPA Spill Containment and SPCC Regulations for two IBC tanks, 40 CFR 264.175 and SPCC

Specifications

Certifications/Compliance SPCC, EPA
Capacity (English) 535 gal.
Capacity (Metric) 2025 L
Material Polyethylene
Type Ultra-Twin IBC Spill Pallet
For Use With (Equipment) Intermediate bulk containers, drums, or other large vessels
Includes 1 right side bucket shelf and a pull over cover
Load Bearing Capacity (English) 8000 lb.
Load Bearing Capacity (Metric) 3629 kg
Weight (English) 451 lb.
Weight (Metric) 205 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.