Learn More
Youngstown Barrel & Drum Ultra-Utility Box™

Description
- Forkliftable
- Lockable
Specifications
Specifications
| Dimensions (D x W x H) | 48 x 31 x 41.75 in. |
| Width (Metric) Exterior | 78.7 cm |
| Depth (Metric) Exterior | 122 cm |
| Depth (Metric) Interior | 110.4 cm |
| Height (Metric) Interior | 63.5 cm |
| Height (Metric) Exterior | 106 cm |
| Weight (Metric) | 42 kg |
| Material | Polyethylene |
| Width (Metric) Interior | 60.9 cm |
| Product Type | Utility Box |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.