Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Utility Box™
SDP

Catalog No. 19171087
Change view
Click to view available options
Color:
Forest Green
Orange
Yellow
Includes:
5 in. Solid Rubber, 2 rigid and 2 swivel wheel with brake
8 in. Solid Rubber wheel
8 in. Solid Rubber, 2 rigid and 2 swivel wheel with brake
No wheels
Weight (English):
60 lb.
68 lb.
92 lb.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Includes Weight (English)
19-171-087 Orange 8 in. Solid Rubber wheel 92 lb.
19-130-5060 Yellow 8 in. Solid Rubber, 2 rigid and 2 swivel wheel with brake 92 lb.
19-130-5058 Yellow No wheels 60 lb.
19-130-5059 Yellow 5 in. Solid Rubber, 2 rigid and 2 swivel wheel with brake 68 lb.
19-171-082 Forest Green No wheels 60 lb.
19-171-083 Orange No wheels 60 lb.
19-171-084 Forest Green 5 in. Solid Rubber, 2 rigid and 2 swivel wheel with brake 68 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-171-087 Supplier Youngstown Barrel & Drum Supplier No. 0867 UT

Choose a Youngstown Ultra-Utility Box™ for outdoor storage, spill kits or docks.

  • Forkliftable
  • Lockable

Specifications

Dimensions (D x W x H) 48 x 31 x 41.75 in.
Width (Metric) Exterior 78.7 cm
Width (Metric) Interior 60.9 cm
Depth (Metric) Interior 110.4 cm
Depth (Metric) Exterior 122 cm
Height (Metric) Exterior 106 cm
Weight (Metric) 42 kg
Height (Metric) Interior 63.5 cm
Load Bearing Capacity 15 gal.
Product Type Utility Box
Material Polyethylene
Width (English) Exterior 31 in.
Color Orange
Depth (English) Exterior 48 in.
Depth (English) Interior 43.5 in.
Weight (English) 92 lb.
Height (English) Exterior 41.75 in.
For Use With (Equipment) Spill kit, storage bin and much more
Width (English) Interior 24 in.
Includes 8 in. Solid Rubber wheel
Height (English) Interior 25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.