Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Utility Trays™
SDP

Catalog No. 191302740
Change view
Click to view available options
Capacity (English):
12 gal.
18 gal.
24 gal.
27 gal.
30 gal.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-130-2740 30 gal.
19-130-2739 24 gal.
19-130-2738 12 gal.
19-130-2742 27 gal.
19-130-2741 18 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-130-2740 Supplier Youngstown Barrel & Drum Supplier No. 1033 UT

Keep messy drips and spills off warehouse and factory floors

  • Heavy-duty polyethylene construction will not rust or corrode
  • Ribbed bottom keeps cans, pails and other containers elevated above spills or leaks
  • Stackable for easy storage when not in use
  • Available in multiple sizes for a variety of applications

Specifications

Color Black
Capacity (English) 30 gal.
Capacity (Metric) 113.5 L
Material HDPE
Type Ultra Utility Tray
For Use With (Application) Keep messy drips and spills off warehouse and factory floors
Dimensions (L x W x H) 52.25 x 33.75 x 5 in. (132.7 x 85.7 x 12.7 cm)
Length (English) 52.25 in.
Length (Metric) 132.7 cm
Width (English) 33.75 in.
Width (Metric) 85.7 cm
Height (English) 5 in.
Height (Metric) 12.7 cm
Weight (English) 16 lb.
Weight (Metric) 7.25 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.