Learn More
Youngstown Barrel & Drum Ultra-Utility Trays™

Description
- Heavy-duty polyethylene construction will not rust or corrode
- Ribbed bottom keeps cans, pails and other containers elevated above spills or leaks
- Stackable for easy storage when not in use
- Available in multiple sizes for a variety of applications
Specifications
Specifications
| Color | Black |
| Capacity (English) | 18 gal. |
| Capacity (Metric) | 68.13 L |
| Material | HDPE |
| Type | Ultra Utility Tray |
| For Use With (Application) | Keep messy drips and spills off warehouse and factory floors |
| Dimensions (L x W x H) | 40.25 x 28.25 x 5 in. (102.2 x 71.75 x 12.7 cm) |
| Length (English) | 40.25 in. |
| Length (Metric) | 102.2 cm |
| Width (English) | 28.25 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.