Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Utility Trays, Flexible Model™
SDP

Catalog No. 191304942
Change view
Click to view available options
Capacity (English):
1.5 gal.
6.5 gal.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-130-4942 6.5 gal.
19-171-367 1.5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-130-4942 Supplier Youngstown Barrel & Drum Supplier No. 1331 UT

Convenient, compact and foldable trays capture small leaks and spills

  • One piece units — no components or pieces to lose
  • High-visibility, 18 oz. PVC fabric provides rugged durability and excellent chemical compatibility
  • Simply unroll, then unfold — no straps, supports or sidewalls needed
  • Folds/rolls into small size
  • Utility tie provides easy and convenient storage and portability

Specifications

Color Yellow
Capacity (English) 6.5 gal.
Capacity (Metric) 24.6 L
Material PVC Fabric
Type Ultra Utility Tray
For Use With (Application) Used to capture small leaks and spills
Includes Utility tie
Model Flexible
Dimensions (L x W x H) 24 x 24 x 4.75 in. (60.96 x 60.96 x 12.06 cm)
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 24 in.
Width (Metric) 60.96 cm
Height (English) 4.75 in.
Height (Metric) 12.06 cm
Weight (English) 2 lb.
Weight (Metric) 0.9 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.