Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Youngstown Barrel and Drum Ultra-X-Tex
SDP

Catalog No. 19339108
Change view
Click to view available options
Type:
Loose Fiber Sorbent
Sorbent Fabric
Weight (English):
125 lb.
600 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Weight (English)
19-339-108 Sorbent Fabric 125 lb.
19-339-109 Loose Fiber Sorbent 600 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-339-108 Supplier Youngstown Barrel & Drum Supplier No. 9310 UT

Used for liquid hydrocarbons, oil water separation. It is designed to use as a durable long lasting geotextile and filter media.

Ultra-X-Tex roll is used for liquid hydrocarbons, oil water separation. It is designed to use as a durable long lasting geotextile and filter media. 60 in. W x 250' L. 1.5 gal./sq. yd. Oil Capacity. Approximately 85-90 % of sorbed oils can be reclaimed from Ultra-X-Tex and the media reused.

Specifications

Color Gray
Capacity (English) 1.5 gal./sq. yd.
Capacity (Metric) 5.7 L/sq.yd
Material X-Tex Fabric
Type Sorbent Fabric
For Use With (Application) Liquid hydrocarbons, oil water separation
Packaging Quantity 1 Roll
Dimensions (L x W) 250 ft. x 60 in. (152.4 cm x 76 mm)
Length (English) 250 in.
Length (Metric) 76.2 m
Width (English) 60 in.
Width (Metric) 18.28 m
Weight (English) 125 lb.
Weight (Metric) 56.69 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.