Learn More
Youngstown Barrel & Drum Vapor Locks for Ultra-Containment Berms™, Economy Models

Specifications
Specifications
| Certifications/Compliance | 40 CFR 264.175, SPCC, EPA |
| Material | Polyethylene |
| Type | Vapor Lock |
| For Use With (Application) | Used inside storage sheds and buildings where floor space is at a premium |
| Includes | Fill tube |
| Length (English) | 35.5 in. |
| Length (Metric) | 90.2 cm |
| Diameter (English) | 1.75 in. |
| Diameter (Metric) | 4.4 cm |
| Weight (English) | 2.2 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.