Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Spill Deck™ Flexible Model, Bladder Pump
SDP

Catalog No. 19058034
Change view
Click to view available options
Length (English):
12 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-058-034 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-058-034 Supplier Youngstown Barrel & Drum Supplier No. 2345 UT

For safe, efficient spill removal

  • Feed intake tube into bladder through its bulkhead fitting and pump spill into empty drum
  • Spilled liquid can then be reused or recycled
  • For use with SpillDeck configurations

SpillDeck configurations which accommodate six or more 55 gal. drums do not require usage of the bladder attachment to meet EPA and uniform fire code regulations. Any six-drum configuration, when connected with optional bulkhead fittings, will have a 66 gal. sump capacity without a bladder attachment. SpillDeck bladder systems require adequate aisle space to allow the bladder to unfurl properly.

Specifications

Material Polyethylene
Type Bladder Pump
For Use With (Application) Removal of spills from sump and bladders by simply feed the intake tube into the bladder through its bulkhead fitting and pump the spill into an empty drum
For Use With (Equipment) Ultra-spill deck™ bladder systems
Includes Bladder fitting
Packaging Quantity 1 Ea.
Dimensions (L x W x H) 12 x 7 x 5.5 in.
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 7 in.
Width (Metric) 17.78 cm
Height (English) 5.5 in.
Height (Metric) 13.97 cm
Weight (English) 3 lb.
Weight (Metric) 1.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.