Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Spill Pallet P4™ Nestable Model
SDP

Catalog No. 19171524
Change view
Click to view available options
Capacity (English):
66 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-171-524 66 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-171-524 Supplier Youngstown Barrel & Drum Supplier No. 1231 UT

Reduce shipping costs and storage space

  • Large sump captures leaks and spills from steel or poly drums (upto 4 drums)
  • Nestable design allows multiple pallets to be shipped or stored in a minimal amount of space
  • 100% polyethylene construction ' compatible with a broad range of chemicals, including acids and corrosives
  • Low-profile (10 in. height) makes drum handling safer and easier
  • Two-way forkliftable ' provides easy positioning and relocation

Compliance

Meets SPCC, EPA Container Storage Regulation 40 CFR 264.175 and UFC Spill Containment Regulations

Specifications

Certifications/Compliance SPCC, EPA, 40 CFR 264.175, UFC
Color Yellow
Capacity (English) 66 gal.
Material Polyethylene
Type Ultra Spill Pallet
For Use With (Application) Allows multiple spill pallets to be shipped (or stored) in a minimal amount of space.
For Use With (Equipment) Up to 4 x 55 gal. drums, fits 18 x 18 in., 24 x 24 in., 12 and 20 in. dia. drain seals
Includes Drain
Load Bearing Capacity (English) 6000 lb.
Load Bearing Capacity (Metric) 2722 kg
Model Nestable
Dimensions (L x W x H) 51 x 51 x 10 in. (129.5 x 129.5 x 25.4 cm)
Length (English) 51 in.
Length (Metric) 129.5 cm
Width (English) 51 in.
Width (Metric) 129.5 cm
Height (English) 10 in.
Height (Metric) 25.4 cm
Weight (English) 80 lb.
Weight (Metric) 36 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.