Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Spill Deck Plus Loading Ramp
SDP

Catalog No. 191304974
Change view
Click to view available options
Material:
Steel
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-130-4974 Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-130-4974 Supplier Youngstown Barrel & Drum Supplier No. 2353 UT

Ramp makes easier access to the Spill Deck Plus.

Ultra-Spill Deck Plus Loading Ramp. Steel. Black. 37 in. x 26½ in. x 4¼ in..

Specifications

Color Black
Material Steel
Type Loading Ramp
For Use With (Equipment) Spilldeck plus models
Load Bearing Capacity (English) 1000 lb.
Load Bearing Capacity (Metric) 453.5 kg
Packaging Quantity 1 Ea.
Dimensions (L x W x H) 38 x 26.5 x 4.25 in. (96.5 x 67.3 x 10.7 cm)
Length (English) 38 in.
Length (Metric) 96.5 cm
Width (English) 26.5 in.
Width (Metric) 67.3 cm
Height (English) 4.25 in.
Height (Metric) 10.7 cm
Weight (English) 78 lb.
Weight (Metric) 35.3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.