Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Replacement Grates for Ultra-Spill Pallets and Ultra-Spill Decks
SDP

Catalog No. 191304729
Change view
Click to view available options
Dimensions (L x W):
48 x 24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-130-4729 48 x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-130-4729 Supplier Youngstown Barrel & Drum Supplier No. 0420 UT

Grate.

Accessories. Grate, Polyethylene (48 in.L x 24 in.W x 2 in.H) for the P1 Spill Pallets and P1 Spill Decks excluding the Plus Model.

Specifications

Color Black
Material Polyethylene
Type Replacement Grate
For Use With (Equipment) Ultra-spill pallet; and Ultra-spill deck
Packaging Quantity 1 Ea.
Dimensions (L x W) 48 x 24 in.
Dimensions (L x W x H) 48 x 24 x 2 in.
Length (English) 48 in.
Length (Metric) 1219 cm
Width (English) 24 in.
Width (Metric) 610 cm
Height (English) 2 in.
Height (Metric) 5.08 cm
Weight (English) 20 lb.
Weight (Metric) 9.07 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.