Learn More
Youngstown Barrel & Drum Accessories for IBC Spill pallet P4 Plus Units

Description
Specifications
Specifications
| Color | Yellow |
| Material | Vinyl |
| Type | Pull Over Cover |
| For Use With (Application) | Keep the elements from getting onto the IBC P4 Spill pallet Plus |
| For Use With (Equipment) | IBC Spill Pallet P4 Plus spill containment, drums |
| Packaging Quantity | 1 Ea. |
| Dimensions (L x W x H) | 63.5 x 63.5 x 42 in. |
| Length (English) | 63.5 in. |
| Length (Metric) | 161.2 cm |
| Width (English) | 63.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.