Learn More
Youngstown Barrel & Drum Ultra-Drain Seal™: Wall-Mount Units

Description
Ultra DrainSeal Wall-Mount Unit
- Units hold a DrainSeal for quick response to any spill
- Velcro™ straps for easy access and nonslip handle for portability (mounting hardware included)
Compliance
Considered a Best Management Practice in compliance with NPDES, 40CFR122.26 (1999).
Specifications
Specifications
| Certifications/Compliance | SPCC, NPDES, 40 CFR 122.26 (1999) |
| Color | Orange |
| Material | Polyethylene |
| For Use With (Equipment) | 18 X 18 in., 24 X 24 in., 12 in., 20 in. dia. DrainSeals |
| Includes | Mounting hardware |
| Resistant | Tearing, oil, water and aggressive chemicals |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.