Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ 605790 Pro Plus Quatro Cable

Catalog No. p-4413154 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Length (English):
39.3 in.
157.4 in.
393.7 in.
787.4 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
14-660-217 393.7 in.
14-660-215 39.3 in.
14-660-218 787.4 in.
14-660-216 157.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-660-217 Supplier YSI™ Supplier No. 60579010
Only null left
Add to Cart
Add to Cart

Measure conductivity/temperature, dissolved oxygen and any two ISEs among pH, ORP, ammonium, nitrate or chloride

  • A true field cable with MS (military spec) connectorsR
  • ugged, weighted probe guard

TRUSTED_SUSTAINABILITY

Specifications

Connector Types Military Spec, Waterproof, Bayonet Lock
Diameter (English) 1.85 in.
Diameter (Metric) 0.046 m
Includes 4-ports and 5560 temperature/conductivity sensor
Length (English) 393.7 in.
Length (Metric) 10 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.